ProductPage

DIN6916 Pre-stressed washer (HV)

Product documents

Document Document type
Product overview

Material: Carbon steel
Material quality: C45 (steel)
Surface protection: Hot dip galvanized
Inner diameter (mm): 31
Outer diameter (mm): 56
Thickness (mm): 5
Suitable for bolt size metric (M..): 30
Clear filter      (1 of the 1 items displayed)
EN14399-6 C45 THZ HV ring M30 EN14399-6 C45 THZ HV ring M30 ERIKS Item #: 23238872
 
This item is no longer available
Material: Carbon steel
Material quality: C45 (steel)
Surface protection: Hot dip galvanized
Inner diameter (mm): 31
Outer diameter (mm): 56
Thickness (mm): 5
Suitable for bolt size metric (M..): 30
Clear filter      (1 of the 1 items displayed)