ProductPage

DIN137A Curved spring washer Stainless steel A2

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
DIN standard: 137A
Model: Spheric
Clear filter      (4 of the 4 items displayed)
Spring washer Bulged DIN 137 M6 Stainless steel A2 Spring washer Bulged DIN 137 M6 Stainless steel A2 ERIKS Item #: 11741338

Catalogue item no 1: 11741338

Catalogue item no 2: 013726

 
Price (Per piece):
€0.03
500 piece per package
Spring washer Bulged DIN 137 M7 Stainless steel A2 Spring washer Bulged DIN 137 M7 Stainless steel A2 ERIKS Item #: 11741339

Catalogue item no 1: 11741339

Catalogue item no 2: 013727

 
Price (Per piece):
€0.03
500 piece per package
Spring washer Bulged DIN 137 M8 Stainless steel A2 Spring washer Bulged DIN 137 M8 Stainless steel A2 ERIKS Item #: 11741340

Catalogue item no 1: 11741340

Catalogue item no 2: 013728

 
Price (Per piece):
€0.03
500 piece per package
Spring washer Bulged DIN 137 M10 Stainless steel A2 Spring washer Bulged DIN 137 M10 Stainless steel A2 ERIKS Item #: 23725864

Catalogue item no 1: 23725864

Catalogue item no 2: Q54880

 
Price (Per piece):
€0.06
500 piece per package
Material: Stainless steel
Material quality: Stainless steel A2
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
DIN standard: 137A
Model: Spheric
Clear filter      (4 of the 4 items displayed)