ProductPage

DIN137B Wave spring washer Stainless steel A4

Product documents

Document Document type
Product overview

Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
DIN standard: 137B
Model: Corrugated
Clear filter      (4 of the 4 items displayed)
Spring washer Waved DIN 137 M3 Stainless steel A4 Spring washer Waved DIN 137 M3 Stainless steel A4 ERIKS Item #: 11741341

Catalogue item no 1: 11741341

Catalogue item no 2: 0137403

 
Price (Per piece):
€0.02
1,000 piece per package
Spring washer Waved DIN 137 M4 Stainless steel A4 Spring washer Waved DIN 137 M4 Stainless steel A4 ERIKS Item #: 11741342

Catalogue item no 1: 11741342

Catalogue item no 2: 0137404

 
Price (Per piece):
€0.03
1,000 piece per package
Spring washer Waved DIN 137 M6 Stainless steel A4 Spring washer Waved DIN 137 M6 Stainless steel A4 ERIKS Item #: 11741344

Catalogue item no 1: 11741344

Catalogue item no 2: 0137406

 
Price (Per piece):
€0.05
500 piece per package
Spring washer Waved DIN 137 M8 Stainless steel A4 Spring washer Waved DIN 137 M8 Stainless steel A4 ERIKS Item #: 11741345

Catalogue item no 1: 11741345

Catalogue item no 2: 0137408

 
Price (Per piece):
€0.07
500 piece per package
Material: Stainless steel
Material quality: Stainless steel A4
Surface protection: Untreated
Inner diameter (mm)
Outer diameter (mm)
Suitable for bolt size metric (M..)
DIN standard: 137B
Model: Corrugated
Clear filter      (4 of the 4 items displayed)