ProductPage

Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Options
Material: Polypropylene
Construction: Needle felt
Bag size
Mesh width filterbag (µm)
Absolute/nominal: Nominal
Suitable for type/series
Maximum liquid temperature: 90
Bag fixation: PP polysnap ring
Clear filter      (50 of the 50 items displayed)
Page Size   
Next
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 1µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 1µm Quantity per standard packaging: 50 ERIKS Item #: 14234029
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 3µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 3µm Quantity per standard packaging: 50 ERIKS Item #: 14234030
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 5µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 5µm Quantity per standard packaging: 50 ERIKS Item #: 14234031
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 10µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 10µm Quantity per standard packaging: 50 ERIKS Item #: 14234032
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 25µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 25µm Quantity per standard packaging: 50 ERIKS Item #: 14234033
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 50µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 50µm Quantity per standard packaging: 50 ERIKS Item #: 14234035
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 75µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 75µm Quantity per standard packaging: 50 ERIKS Item #: 14234036
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 100µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 100µm Quantity per standard packaging: 50 ERIKS Item #: 14234037
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 150µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 150µm Quantity per standard packaging: 50 ERIKS Item #: 14234038
 
Please login to see prices
50 piece per package
Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 200µm Quantity per standard packaging: 50 Filter bag Type: 26001 Polypropylene/Needle felt PP polysnap ring Bag size: 1 (180x420 mm) 200µm Quantity per standard packaging: 50 ERIKS Item #: 14234039
 
Please login to see prices
50 piece per package
Material: Polypropylene
Construction: Needle felt
Bag size
Mesh width filterbag (µm)
Absolute/nominal: Nominal
Suitable for type/series
Maximum liquid temperature: 90
Bag fixation: PP polysnap ring
Clear filter      (50 of the 50 items displayed)
Page Size   
Next