ProductPage

Magnet holder Type: 26001X Stainless steel Suitable for filter bag

Product documents

Document Document type
Product overview

Material: Stainless steel
Bag size
Clear filter      (4 of the 4 items displayed)
Magnet holder Type: 26001X Stainless steel SS316 Suitable for filter bag Bag size: 1 Suitable for number of magnets: 3 Magnet holder Type: 26001X Stainless steel SS316 Suitable for filter bag Bag size: 1 Suitable for number of magnets: 3 ERIKS Item #: 14449790
 
Please login to see prices
Magnet holder Type: 26001X Stainless steel SS304 Suitable for filter bag Bag size: 1 Suitable for number of magnets: 3 Magnet holder Type: 26001X Stainless steel SS304 Suitable for filter bag Bag size: 1 Suitable for number of magnets: 3 ERIKS Item #: 14449789
 
Please login to see prices
Magnet holder Type: 26001X Stainless steel SS304 Suitable for filter bag Bag size: 2 Suitable for number of magnets: 3 Magnet holder Type: 26001X Stainless steel SS304 Suitable for filter bag Bag size: 2 Suitable for number of magnets: 3 ERIKS Item #: 14449791
 
Please login to see prices
Magnet holder Type: 26001X Stainless steel SS316 Suitable for filter bag Bag size: 2 Suitable for number of magnets: 3 Magnet holder Type: 26001X Stainless steel SS316 Suitable for filter bag Bag size: 2 Suitable for number of magnets: 3 ERIKS Item #: 14449792
 
Please login to see prices
Material: Stainless steel
Bag size
Clear filter      (4 of the 4 items displayed)