ProductPage

ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Approval
Options
Application: Fluids
Suitable for type/series: PF-EG
Material: Polyethersulfone
Mesh width of filter element (µm)
Construction: Single layer membrane
Element size
Element connection
Seals: Silicone
Nominal: Yes
Approvals: EC1935
Sterilizable: Yes
Clear filter      (100 of the 100 items displayed)
Page Size   
Next
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: Code 2 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: Code 2 0.1µm ERIKS Item #: 14494547
 
Price (Per piece):
€192.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: Code 7 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: Code 7 0.1µm ERIKS Item #: 14494552
 
Price (Per piece):
€192.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: Code 8 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: Code 8 0.1µm ERIKS Item #: 14494557
 
Price (Per piece):
€192.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: DOE 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 5" Element connection: DOE 0.1µm ERIKS Item #: 14494542
 
Price (Per piece):
€192.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 10" Element connection: Code 2 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 10" Element connection: Code 2 0.1µm ERIKS Item #: 14494567
 
Price (Per piece):
€240.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 10" Element connection: Code 7 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 10" Element connection: Code 7 0.1µm ERIKS Item #: 14494572
 
Price (Per piece):
€240.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 10" Element connection: Code 8 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 10" Element connection: Code 8 0.1µm ERIKS Item #: 14494577
 
Price (Per piece):
€240.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 10" Element connection: DOE 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 10" Element connection: DOE 0.1µm ERIKS Item #: 14494562
 
Price (Per piece):
€240.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 20" Element connection: Code 2 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 20" Element connection: Code 2 0.1µm ERIKS Item #: 14494587
 
Price (Per piece):
€480.50
Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 20" Element connection: Code 7 0.1µm ULTRAFILTER Filter cartridge Series: PF-PES Polyethersulfone Single layer membrane Sterilizable Silicone 20" Element connection: Code 7 0.1µm ERIKS Item #: 14494592
 
Price (Per piece):
€480.50
Application: Fluids
Suitable for type/series: PF-EG
Material: Polyethersulfone
Mesh width of filter element (µm)
Construction: Single layer membrane
Element size
Element connection
Seals: Silicone
Nominal: Yes
Approvals: EC1935
Sterilizable: Yes
Clear filter      (100 of the 100 items displayed)
Page Size   
Next