ProductPage

Filter cartridge Type: 26210 Polypropylene

Product documents

Document Document type
Product overview

Application

  • Liquids.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Execution
Options
Application: Fluids
Suitable for type/series
Material: Polypropylene
Mesh width of filter element (µm)
Construction: Wound
Element size
Element connection: DOE
Absolute: Yes
Maximum liquid temperature (°C): 70
Clear filter      (32 of the 32 items displayed)
Page Size   
Next
Filter cartridge Type: 26210 Polypropylene Wound 10" Element connection: DOE 1µm Quantity per standard packaging: 50 Filter cartridge Type: 26210 Polypropylene Wound 10" Element connection: DOE 1µm Quantity per standard packaging: 50 ERIKS Item #: 14234224
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 20" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26210 Polypropylene Wound 20" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234233
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 30" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26210 Polypropylene Wound 30" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234241
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 40" Element connection: DOE 1µm Quantity per standard packaging: 25 Filter cartridge Type: 26210 Polypropylene Wound 40" Element connection: DOE 1µm Quantity per standard packaging: 25 ERIKS Item #: 14234249
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 10" Element connection: DOE 5µm Quantity per standard packaging: 50 Filter cartridge Type: 26210 Polypropylene Wound 10" Element connection: DOE 5µm Quantity per standard packaging: 50 ERIKS Item #: 14234225
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 20" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26210 Polypropylene Wound 20" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234234
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 30" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26210 Polypropylene Wound 30" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234242
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 40" Element connection: DOE 5µm Quantity per standard packaging: 25 Filter cartridge Type: 26210 Polypropylene Wound 40" Element connection: DOE 5µm Quantity per standard packaging: 25 ERIKS Item #: 14234250
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 10" Element connection: DOE 10µm Quantity per standard packaging: 50 Filter cartridge Type: 26210 Polypropylene Wound 10" Element connection: DOE 10µm Quantity per standard packaging: 50 ERIKS Item #: 14234226
 
Please login to see prices
50 piece per package
Filter cartridge Type: 26210 Polypropylene Wound 20" Element connection: DOE 10µm Quantity per standard packaging: 25 Filter cartridge Type: 26210 Polypropylene Wound 20" Element connection: DOE 10µm Quantity per standard packaging: 25 ERIKS Item #: 14234235
 
Please login to see prices
50 piece per package
Application: Fluids
Suitable for type/series
Material: Polypropylene
Mesh width of filter element (µm)
Construction: Wound
Element size
Element connection: DOE
Absolute: Yes
Maximum liquid temperature (°C): 70
Clear filter      (32 of the 32 items displayed)
Page Size   
Next