ProductPage

ULTRAFILTER Filter cartridge Series: P-SWM SS316

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Pure (compressed)air.
  • Culinary steam.
  • Sterile and/or technical gases.
  • Liquids.

Recommended in: Food & Beverages

Technical information
Construction
Execution
Approval
Options
Application: Sterilized gasses and culinairy steam
Suitable for type/series: P-EG
Material: SS316
Mesh width of filter element (µm)
Construction: Metal mesh pleated
Element size
Seals: EPDM
Absolute: No
Maximum gas temperature (°C): 180
Approvals: EC1935
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 03/10 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 03/10 1µm ERIKS Item #: 14161131
 
Price (Per piece):
€511.00
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 04/10 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 04/10 1µm ERIKS Item #: 14161134
 
Price (Per piece):
€556.00
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 04/20 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 04/20 1µm ERIKS Item #: 14161137
 
Price (Per piece):
€556.00
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 05/20 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 05/20 1µm ERIKS Item #: 14161140
 
Price (Per piece):
€594.00
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 05/25 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 05/25 1µm ERIKS Item #: 14161143
 
Price (Per piece):
€613.50
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 07/25 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 07/25 1µm ERIKS Item #: 14161146
 
Price (Per piece):
€683.00
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 07/30 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 07/30 1µm ERIKS Item #: 14161149
 
Price (Per piece):
€829.00
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 10/30 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 10/30 1µm ERIKS Item #: 14161152
 
Price (Per piece):
€1,021.00
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 15/30 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 15/30 1µm ERIKS Item #: 14161155
 
Price (Per piece):
€1,412.00
Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 20/30 1µm ULTRAFILTER Filter cartridge Series: P-SWM SS316 Metal mesh pleated Fixation cap: Welded EPDM 20/30 1µm ERIKS Item #: 14161158
 
Price (Per piece):
€1,800.00
Application: Sterilized gasses and culinairy steam
Suitable for type/series: P-EG
Material: SS316
Mesh width of filter element (µm)
Construction: Metal mesh pleated
Element size
Seals: EPDM
Absolute: No
Maximum gas temperature (°C): 180
Approvals: EC1935
Clear filter      (36 of the 36 items displayed)
Page Size   
Next