ProductPage

ULTRAFILTER Cartridge filter body Series: P-EG Stainless steel Flange

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Pure (compressed)air.
  • Culinary steam.
  • Sterile and/or technical gases.
  • Horizontal pipes.
  • Pressure pipes.

Recommended in: Food & Beverages

Technical information
Construction
Execution
Options
Body size
Housing material: Stainless steel
Suitable for element size
Number of elements
Nominal inner diameter
Connection: Flange
Pressure rating
Clear filter      (36 of the 36 items displayed)
Page Size   
Next
Cartridge filter body Series: P-EG 0006 Stainless steel/SS316 PN16 Flange DN10 Number of elements: 1 Suitable for element size: 03/10 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0006 Stainless steel/SS316 PN16 Flange DN10 Number of elements: 1 Suitable for element size: 03/10 Max. operating pressure: 16bar ERIKS Item #: 14161179
 
Price (Per piece):
€1,138.00
Cartridge filter body Series: P-EG 0006 Stainless steel/SS304 PN16 Flange DN10 Number of elements: 1 Suitable for element size: 03/10 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0006 Stainless steel/SS304 PN16 Flange DN10 Number of elements: 1 Suitable for element size: 03/10 Max. operating pressure: 16bar ERIKS Item #: 14161028
 
Price (Per piece):
€906.00
Cartridge filter body Series: P-EG 0009 Stainless steel/SS316 PN16 Flange DN10 Number of elements: 1 Suitable for element size: 04/10 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0009 Stainless steel/SS316 PN16 Flange DN10 Number of elements: 1 Suitable for element size: 04/10 Max. operating pressure: 16bar ERIKS Item #: 14161180
 
Price (Per piece):
€1,273.00
Cartridge filter body Series: P-EG 0009 Stainless steel/SS304 PN16 Flange DN10 Number of elements: 1 Suitable for element size: 04/10 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0009 Stainless steel/SS304 PN16 Flange DN10 Number of elements: 1 Suitable for element size: 04/10 Max. operating pressure: 16bar ERIKS Item #: 14161029
 
Price (Per piece):
€1,060.00
Cartridge filter body Series: P-EG 0012 Stainless steel/SS304 PN16 Flange DN15 Number of elements: 1 Suitable for element size: 04/20 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0012 Stainless steel/SS304 PN16 Flange DN15 Number of elements: 1 Suitable for element size: 04/20 Max. operating pressure: 16bar ERIKS Item #: 14161030
 
Price (Per piece):
€1,132.00
Cartridge filter body Series: P-EG 0012 Stainless steel/SS316 PN16 Flange DN15 Number of elements: 1 Suitable for element size: 04/20 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0012 Stainless steel/SS316 PN16 Flange DN15 Number of elements: 1 Suitable for element size: 04/20 Max. operating pressure: 16bar ERIKS Item #: 14161181
 
Price (Per piece):
€1,388.00
Cartridge filter body Series: P-EG 0018 Stainless steel/SS316 PN16 Flange DN20 Number of elements: 1 Suitable for element size: 05/20 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0018 Stainless steel/SS316 PN16 Flange DN20 Number of elements: 1 Suitable for element size: 05/20 Max. operating pressure: 16bar ERIKS Item #: 14161182
 
Price (Per piece):
€1,590.00
Cartridge filter body Series: P-EG 0018 Stainless steel/SS304 PN16 Flange DN20 Number of elements: 1 Suitable for element size: 05/20 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0018 Stainless steel/SS304 PN16 Flange DN20 Number of elements: 1 Suitable for element size: 05/20 Max. operating pressure: 16bar ERIKS Item #: 14161031
 
Price (Per piece):
€1,309.00
Cartridge filter body Series: P-EG 0027 Stainless steel/SS304 PN16 Flange DN25 Number of elements: 1 Suitable for element size: 05/25 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0027 Stainless steel/SS304 PN16 Flange DN25 Number of elements: 1 Suitable for element size: 05/25 Max. operating pressure: 16bar ERIKS Item #: 14161032
 
Price (Per piece):
€1,454.00
Cartridge filter body Series: P-EG 0027 Stainless steel/SS316 PN16 Flange DN25 Number of elements: 1 Suitable for element size: 05/25 Max. operating pressure: 16bar ULTRAFILTER Cartridge filter body Series: P-EG 0027 Stainless steel/SS316 PN16 Flange DN25 Number of elements: 1 Suitable for element size: 05/25 Max. operating pressure: 16bar ERIKS Item #: 14161183
 
Price (Per piece):
€1,768.00
Body size
Housing material: Stainless steel
Suitable for element size
Number of elements
Nominal inner diameter
Connection: Flange
Pressure rating
Clear filter      (36 of the 36 items displayed)
Page Size   
Next