Other non-aggressive gases of type I, II and III (EN 437)
Gas-consuming devices, gas reduction valves and gas furnaces
Technical information
Compact gas filter made of cast aluminium alloy for gas pipes in accordance with DIN 3386
These gas filters have an easy-to-wash polypropylene mesh filter cartridge with a sufficient storage capacity for substances and impurities measuring 50µm or larger.
This prevents impurities and irregular combustion in your consumers and helps to extend the service life of the connected gas appliances and reduce maintenance costs.
Filtration class G4 in accordance with EN 779
Connections with female threads in accordance with ISO 7-1
Fitting in horizontal and vertical pipes, preferably with the cover pointing upwards for easy cleaning.
Approval
EC type approval in accordance withEC Directive 97/23/EC, standards EN 13611, EN 549 and EN 437