ProductPage

LENZING Bag filter body Type: 24001 Stainless steel SS304 Internal thread (BSP)

Product documents

Document Document type
Product overview

Application

  • Liquids.
  • Horizontal pipes.
  • Pressure pipes.

Recommended in: Food & Beverages, Food primary processes (contact with food)

Technical information
Construction
Execution
Approval
Options
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Stainless steel
Connection: Internal thread (BSP)
Pressure rating: PN10
Clear filter      (4 of the 4 items displayed)
Bag filter body Type: 24001 Stainless steel SS304 Suitable for bag size: 1 PN10 Internal thread (BSP) 2" (50) LENZING Bag filter body Type: 24001 Stainless steel SS304 Suitable for bag size: 1 PN10 Internal thread (BSP) 2" (50) ERIKS Item #: 14234156
 
Please login to see prices
Bag filter body Type: 24001 Stainless steel SS304 Suitable for bag size: 2 PN10 Internal thread (BSP) 2" (50) LENZING Bag filter body Type: 24001 Stainless steel SS304 Suitable for bag size: 2 PN10 Internal thread (BSP) 2" (50) ERIKS Item #: 14234164
 
Please login to see prices
Bag filter body Type: 24001 Stainless steel SS304 Suitable for bag size: 3 PN10 Internal thread (BSP) 1" (25) LENZING Bag filter body Type: 24001 Stainless steel SS304 Suitable for bag size: 3 PN10 Internal thread (BSP) 1" (25) ERIKS Item #: 14234174
 
Please login to see prices
Bag filter body Type: 24001 Stainless steel SS304 Suitable for bag size: 4 PN10 Internal thread (BSP) 1" (25) LENZING Bag filter body Type: 24001 Stainless steel SS304 Suitable for bag size: 4 PN10 Internal thread (BSP) 1" (25) ERIKS Item #: 14234178
 
Please login to see prices
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Stainless steel
Connection: Internal thread (BSP)
Pressure rating: PN10
Clear filter      (4 of the 4 items displayed)