ProductPage

LENZING Bag filter body Type: 24100 Polypropylene Internal thread (BSP)

Product documents

Document Document type
Product overview

Application

  • Liquids.
  • Horizontal pipes.
  • Pressure pipes.

Technical information
Construction
Execution
Approval
Options
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Polypropylene
Connection: Internal thread (BSP)
Clear filter      (2 of the 2 items displayed)
Bag filter body Type: 24100 Polypropylene Suitable for bag size: 2 Internal thread (BSP) 2" (50) LENZING Bag filter body Type: 24100 Polypropylene Suitable for bag size: 2 Internal thread (BSP) 2" (50) ERIKS Item #: 14445757
 
Please login to see prices
Bag filter body Type: 24100 Polypropylene Suitable for bag size: 5 Internal thread (BSP) 2" (50) LENZING Bag filter body Type: 24100 Polypropylene Suitable for bag size: 5 Internal thread (BSP) 2" (50) ERIKS Item #: 14445759
 
Please login to see prices
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Polypropylene
Connection: Internal thread (BSP)
Clear filter      (2 of the 2 items displayed)