ProductPage

LENZING Bag filter body Type: 24101 Polypropylene Flange

Product documents

Document Document type
Product overview

Application

  • Liquids.
  • Horizontal pipes.
  • Pressure pipes.

Technical information
Construction
Execution
Approval
Options
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Polypropylene
Connection: Flange
Clear filter      (2 of the 2 items displayed)
Bag filter body Type: 24101 Polypropylene Suitable for bag size: 2 Flange DN50 LENZING Bag filter body Type: 24101 Polypropylene Suitable for bag size: 2 Flange DN50 ERIKS Item #: 14445758
 
Please login to see prices
Bag filter body Type: 24101 Polypropylene Suitable for bag size: 5 Flange DN50 LENZING Bag filter body Type: 24101 Polypropylene Suitable for bag size: 5 Flange DN50 ERIKS Item #: 14445760
 
Please login to see prices
Construction type: Side entry / bottom exit
Suitable for bag size
Bag quantity: 1
Housing material: Polypropylene
Connection: Flange
Clear filter      (2 of the 2 items displayed)