ProductPage

AIRPEL Duplex filter Type: 1636 Cast iron EN-JL1030 Switching plug material: Stainless steel Flange

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Norm: EN (DIN)
Housing material: Cast iron
Nominal inner diameter: DN40
Connection: Flange
Pressure rating: PN16
Clear filter      (1 of the 1 items displayed)
Duplex filter Type: 1636 Cast iron EN-JL1030 Switching plug material: Stainless steel PN16 Flange DN40 AIRPEL Duplex filter Type: 1636 Cast iron EN-JL1030 Switching plug material: Stainless steel PN16 Flange DN40 ERIKS Item #: 10058861
 
Please login to see prices
Norm: EN (DIN)
Housing material: Cast iron
Nominal inner diameter: DN40
Connection: Flange
Pressure rating: PN16
Clear filter      (1 of the 1 items displayed)