ProductPage

AIRPEL Duplex filter Type: 6631 Stainless steel 1.4408 Switching plug material: Stainless steel Internal thread (BSPP)

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter: 2" (50)
Connection: Internal thread (BSPP)
Pressure rating: PN16
Clear filter      (1 of the 1 items displayed)
Duplex filter Type: 6631 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Internal thread (BSPP) 2" (50) AIRPEL Duplex filter Type: 6631 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 10058852
 
Price (Per piece):
€6,540.75
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter: 2" (50)
Connection: Internal thread (BSPP)
Pressure rating: PN16
Clear filter      (1 of the 1 items displayed)