ProductPage

AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel Flange

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Clear filter      (6 of the 6 items displayed)
Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN25 AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN25 ERIKS Item #: 10058867
 
Price (Per piece):
€5,571.75
Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN40 AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN40 ERIKS Item #: 10058868
 
Price (Per piece):
€6,562.00
Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN50 AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN50 ERIKS Item #: 10058869
 
Price (Per piece):
€9,664.50
Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN65 AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN65 ERIKS Item #: 14401927
 
Price (Per piece):
€7,004.00
Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN80 AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN80 ERIKS Item #: 10058870
 
Price (Per piece):
€16,354.00
Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN100 AIRPEL Duplex filter Type: 6632 Stainless steel 1.4408 Switching plug material: Stainless steel PN16 Flange DN100 ERIKS Item #: 14028171
 
Please login to see prices
Stock item
Norm: EN (DIN)
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Clear filter      (6 of the 6 items displayed)