ProductPage

ARI Y-filter Series: 23.050 Ductile cast iron Flange

Product documents

Document Document type
Product overview

Application

  • Gases, steam, water, oil and other process fluids
  • Perforation of 0.25mm suitable for steam applications

Technical information
Options
Tables
Norm: EN (DIN)
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Perforation size (mm): 1.6
With measuring connections: No
Clear filter      (2 of the 2 items displayed)
Y-filter Series: 23.050 Ductile cast iron EN-JS1020 1.6mm PN16 Flange DN100 ARI Y-filter Series: 23.050 Ductile cast iron EN-JS1020 1.6mm PN16 Flange DN100 ERIKS Item #: 13278611
 
Price (Per piece):
€1,555.50
Y-filter Series: 23.050 Ductile cast iron EN-JS1020 1.6mm PN16 Flange DN125 ARI Y-filter Series: 23.050 Ductile cast iron EN-JS1020 1.6mm PN16 Flange DN125 ERIKS Item #: 13383534
 
Please login to see prices
Norm: EN (DIN)
Housing material: Ductile cast iron
Nominal inner diameter
Connection: Flange
Pressure rating: PN16
Perforation size (mm): 1.6
With measuring connections: No
Clear filter      (2 of the 2 items displayed)