ProductPage

GF Y-filter Series: 305 PVC-U (transparent) Silicone-free Glued end

Product documents

Document Document type
Product overview

Housing material: PVC-U (transparent)
Connection: Glued end
External tube diameter of connection (mm)
Pressure rating: PN10
With measuring connections: No
Silicone-free: Yes
Clear filter      (3 of the 3 items displayed)
Y-filter Series: 305 PVC-U (transparent)/EPDM Silicone-free PN10 Glued end 20mm GF Y-filter Series: 305 PVC-U (transparent)/EPDM Silicone-free PN10 Glued end 20mm ERIKS Item #: 11099570
 
Price (Per piece):
€80.98
Y-filter Series: 305 PVC-U (transparent)/EPDM Silicone-free PN10 Glued end 25mm GF Y-filter Series: 305 PVC-U (transparent)/EPDM Silicone-free PN10 Glued end 25mm ERIKS Item #: 11030927
 
Price (Per piece):
€86.25
Y-filter Series: 305 PVC-U (transparent)/EPDM Silicone-free PN10 Glued end 32mm GF Y-filter Series: 305 PVC-U (transparent)/EPDM Silicone-free PN10 Glued end 32mm ERIKS Item #: 11034423
 
Price (Per piece):
€106.46
Housing material: PVC-U (transparent)
Connection: Glued end
External tube diameter of connection (mm)
Pressure rating: PN10
With measuring connections: No
Silicone-free: Yes
Clear filter      (3 of the 3 items displayed)