ProductPage

FIP Y-filter Series: RVDV PVC-U Glued end

Product documents

Document Document type
Product overview

Housing material: PVC-U
Connection: Glued end
External tube diameter of connection (mm): 16
Perforation size (mm): 1.5
Pressure rating: PN16
Face to Face length (mm): 114
With measuring connections: No
Clear filter      (1 of the 1 items displayed)
Y-filter Series: RVDV PVC-U/EPDM 1.5mm PN16 Glued end 16mm FIP Y-filter Series: RVDV PVC-U/EPDM 1.5mm PN16 Glued end 16mm ERIKS Item #: 10059101
 
Please login to see prices
Housing material: PVC-U
Connection: Glued end
External tube diameter of connection (mm): 16
Perforation size (mm): 1.5
Pressure rating: PN16
Face to Face length (mm): 114
With measuring connections: No
Clear filter      (1 of the 1 items displayed)