ProductPage

FIP Y-filter Series: RVUIM PP Plastic welded sleeve

Product documents

Document Document type
Product overview

Connection: Plastic welded sleeve
Housing material: PP
External tube diameter of connection (mm)
Pressure rating: PN10
Perforation size (mm): 1.5
Face to Face length (mm)
With measuring connections: No
Clear filter      (3 of the 3 items displayed)
Y-filter Series: RVUIM PP/FPM (FKM) 1.5mm PN10 Plastic welded sleeve 25mm FIP Y-filter Series: RVUIM PP/FPM (FKM) 1.5mm PN10 Plastic welded sleeve 25mm ERIKS Item #: 11139816
 
Please login to see prices
Y-filter Series: RVUIM PP/FPM (FKM) 1.5mm PN10 Plastic welded sleeve 50mm FIP Y-filter Series: RVUIM PP/FPM (FKM) 1.5mm PN10 Plastic welded sleeve 50mm ERIKS Item #: 11139819
 
Please login to see prices
Y-filter Series: RVUIM PP/FPM (FKM) 1.5mm PN10 Plastic welded sleeve 63mm FIP Y-filter Series: RVUIM PP/FPM (FKM) 1.5mm PN10 Plastic welded sleeve 63mm ERIKS Item #: 11139820
 
Please login to see prices
Connection: Plastic welded sleeve
Housing material: PP
External tube diameter of connection (mm)
Pressure rating: PN10
Perforation size (mm): 1.5
Face to Face length (mm)
With measuring connections: No
Clear filter      (3 of the 3 items displayed)