ProductPage

DUNKER GR Motor without electronics GR53x58

Product documents

Document Document type
Product Brochure 01 Download  (PDF)
Product Brochure 02 Download  (PDF)
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

Dunkermotoren's DC motors -brushed DC motors (GR/G series) with gearboxes, brakes and encoders to create the perfect motor solution.
Ourbrushed motor with low cogging torque, rugged designed and low moments of inertia.Each of our brushed DC motors can be operated in both clockwise and counter clockwise rotation with regard to the direction of rotation. The mechanical commutation via a multi-part collector ensures a long service life for the motors.
You will find a detailed comparison of our brushed DC motors in terms of size, length, output power, voltage, speed, torque and the components used, such as encoders, brakes or planetary gearboxes, on page 10 in our main catalogue.

Technical information
Construction
Execution
Options
Connection voltage (VDC): 24
Continuous rated torque (Ncm): 17
Continuous rated speed (rpm): 3000
Shaft diameter (mm): 6
Axis length (mm)
Clear filter      (2 of the 2 items displayed)
Brushed DC motor without electronics GR53x58 AS6x20 DUNKER Brushed DC motor without electronics GR53x58 AS6x20 ERIKS Item #: 13274617
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Brushed DC motor without electronics GR53x58 AS6x45 DUNKER Brushed DC motor without electronics GR53x58 AS6x45 ERIKS Item #: 13274618
 
Please login to see prices
Not available via webshop
This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
Connection voltage (VDC): 24
Continuous rated torque (Ncm): 17
Continuous rated speed (rpm): 3000
Shaft diameter (mm): 6
Axis length (mm)
Clear filter      (2 of the 2 items displayed)

Related

  • ERIKS item #:     12255018

     
    Not available via webshop
    This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20
  • ERIKS item #:     12255016

     
    Not available via webshop
    This product cannot be ordered from the webshop. If you require technical support or wish to order this item, please contact us by ✉ valves@eriks.be or ✆ +32 (0)3 829 28 20