ProductPage

FENNER QD:FLOW inverter IP66

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner QD:FLOW sets a new standard for dedicated fan and pump control whilst retaining the ease of use expected from Fenner Inverters. Fenner QD:FLOW has an innovative design, combined with robust performance to provide powerful flow control and reliability in a compact drive.

Application

                 Multiple Fan Operation
♦ All drives operate as variable speed for maximum energy saving.
♦ Equal run time sharing across each fan / fan bank.
♦ Automatic system reconfiguration in the event of a fan fault.
♦ Continued system operation when drives are individually powered off.
♦ Communications and +24V control voltage shared between drives via a standard RJ45 patch lead.
♦ Independent maintenance indicators for each fan bank.
♦ Any fan bank can be switched to hand operation at the touch of a button and will automatically rejoin the network when switched back to auto.

Recommended in: Food & Beverages

Technical information
Construction
Execution
Supply voltage (V): 380 - 480
Input Phases: 3
Type of load: Variable
Output current (A)
Motor power (kW)
Braking Chopper: No
Degree of protection (IP): IP66
Safe Torque Off
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Frequency converter QD:FLOW 0.75kW 2.2A 380-480V 3 phase, IP66 switched, Enclosure size 2, for variable torque applications FENNER Frequency converter QD:FLOW 0.75kW 2.2A 380-480V 3 phase, IP66 switched, Enclosure size 2, for variable torque applications ERIKS Item #: 13364583
 
Price (Per piece):
€759.07
Frequency converter QD:FLOW 0.75kW 2.2A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for variable torque applications FENNER Frequency converter QD:FLOW 0.75kW 2.2A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for variable torque applications ERIKS Item #: 13364584
 
Price (Per piece):
€724.65
Frequency converter QD:FLOW 1.5kW 4A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for variable torque applications FENNER Frequency converter QD:FLOW 1.5kW 4A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for variable torque applications ERIKS Item #: 13364585
 
Price (Per piece):
€796.94
Frequency converter QD:FLOW 1.5kW 4A 380-480V 3 phase, IP66 switched, Enclosure size 2, for variable torque applications FENNER Frequency converter QD:FLOW 1.5kW 4A 380-480V 3 phase, IP66 switched, Enclosure size 2, for variable torque applications ERIKS Item #: 13364586
 
Price (Per piece):
€759.07
Frequency converter QD:FLOW 2.2kW 5.8A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for variable torque applications FENNER Frequency converter QD:FLOW 2.2kW 5.8A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for variable torque applications ERIKS Item #: 13364588
 
Price (Per piece):
€800.38
Frequency converter QD:FLOW 2.2kW 5.8A 380-480V 3 phase, IP66 switched, Enclosure size 2, for variable torque applications FENNER Frequency converter QD:FLOW 2.2kW 5.8A 380-480V 3 phase, IP66 switched, Enclosure size 2, for variable torque applications ERIKS Item #: 13364587
 
Price (Per piece):
€839.97
Frequency converter QD:FLOW 11kW 247A 380-480V 3 phase, IP66 switched, Enclosure size 3, for variable torque applications FENNER Frequency converter QD:FLOW 11kW 247A 380-480V 3 phase, IP66 switched, Enclosure size 3, for variable torque applications ERIKS Item #: 13364608
 
Price (Per piece):
€1,154.96
Frequency converter QD:FLOW 4kW 9.5A 380-480V 3 phase, IP66 switched, Enclosure size 2, for variable torque applications FENNER Frequency converter QD:FLOW 4kW 9.5A 380-480V 3 phase, IP66 switched, Enclosure size 2, for variable torque applications ERIKS Item #: 13364593
 
Price (Per piece):
€910.54
Frequency converter QD:FLOW 4kW 9.5A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for variable torque applications FENNER Frequency converter QD:FLOW 4kW 9.5A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for variable torque applications ERIKS Item #: 13364594
 
Price (Per piece):
€874.40
Frequency converter QD:FLOW 5.5kW 14A 380-480V 3 phase, IP66 switched, Enclosure size 3, for variable torque applications FENNER Frequency converter QD:FLOW 5.5kW 14A 380-480V 3 phase, IP66 switched, Enclosure size 3, for variable torque applications ERIKS Item #: 13364595
 
Price (Per piece):
€559.41
Supply voltage (V): 380 - 480
Input Phases: 3
Type of load: Variable
Output current (A)
Motor power (kW)
Braking Chopper: No
Degree of protection (IP): IP66
Safe Torque Off
Clear filter      (15 of the 15 items displayed)
Page Size   
Next