ProductPage

FENNER QD:NEO Inverter IP20

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner QD:NEO is designed for fast installation and commissioning, Fenner NEO variable frequency drives provide the most cost effective solution for industry. All Fenner NEO units provide 150% overload for 60 seconds as standard, ensuring each drive is suitable for Heavy Duty applications, whilst the IP55 enclosed versions ensure the drive is tough enough to survive in industrial environments.
Extensive I/O and communications interface capabilities ensure the drive can be integrated quickly and efficiently into a wide variety of control systems with the minimum commissioning time, ensuring rapid start up. Fenner NEO's simple parameter structure, and carefully selected factory parameter settings ensure that commissioning time is kept to a minimum.

Application

♦ Sensorless Vector Control - up to 200% torque from 0 speed ensures reliable starting and accurate speed control under all load conditions.
♦ Up to 32kHz Output Switching Frequency gives ultra quiet motor operation
♦ Bluetooth compatible Q-Stick for fast, accurate repeat programming.
♦ All QD:Neo units provide 150% overload for 60 seconds as standard, ensuring each drive is suitable for heavy duty applications.
♦ Stand Alone Versatility, the IP55 & IP66 enclosures are perfect for standalone installations, washdown and dustproof enviroments.

Technical information
Construction
Execution
Stock item
Supply voltage (V)
Input Phases
Output current (A)
Motor power (kW)
Braking Chopper
Degree of protection (IP): IP20
Safe Torque Off: Yes
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Frequency converter QD:NEO 0.75kW 4.1A 200-240V 1 phase, IP20, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 0.75kW 4.1A 200-240V 1 phase, IP20, Enclosure size 2, for constant torque applications ERIKS Item #: 12436603
 
Price (Per piece):
€445.80
Frequency converter QD:NEO 1.5kW 7A 200-240V 1 phase, IP20, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 1.5kW 7A 200-240V 1 phase, IP20, Enclosure size 2, for constant torque applications ERIKS Item #: 12436604
 
Price (Per piece):
€468.18
Frequency converter QD:NEO 2.2kW 10.5A 200-240V 1 phase, IP20, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 2.2kW 10.5A 200-240V 1 phase, IP20, Enclosure size 2, for constant torque applications ERIKS Item #: 12436605
 
Price (Per piece):
€494.00
Frequency converter QD:NEO 11kW 24A 200-240V 3 phase, IP20, Enclosure size 3, for constant torque applications FENNER Frequency converter QD:NEO 11kW 24A 200-240V 3 phase, IP20, Enclosure size 3, for constant torque applications ERIKS Item #: 12436616
 
Price (Per piece):
€716.04
Frequency converter QD:NEO 0.75kW 2.2A 380-480V 3 phase, IP20, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 0.75kW 2.2A 380-480V 3 phase, IP20, Enclosure size 2, for constant torque applications ERIKS Item #: 12436610
 
Price (Per piece):
€433.76
Frequency converter QD:NEO 1.5kW 4A 380-480V 3 phase, IP20, Enclosure size 2, for constant torque applications , Brake transistor FENNER Frequency converter QD:NEO 1.5kW 4A 380-480V 3 phase, IP20, Enclosure size 2, for constant torque applications , Brake transistor ERIKS Item #: 12427950
 
Price (Per piece):
€452.69
Frequency converter QD:NEO 2.2kW 5.8A 380-480V 3 phase, IP20, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 2.2kW 5.8A 380-480V 3 phase, IP20, Enclosure size 2, for constant torque applications ERIKS Item #: 12436611
 
Price (Per piece):
€476.79
Frequency converter QD:NEO 4kW 9.5A 380-480V 3 phase, IP20, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 4kW 9.5A 380-480V 3 phase, IP20, Enclosure size 2, for constant torque applications ERIKS Item #: 12436612
 
Price (Per piece):
€506.05
Frequency converter QD:NEO 5.5kW 14A 380-480V 3 phase, IP20, Enclosure size 3, for constant torque applications FENNER Frequency converter QD:NEO 5.5kW 14A 380-480V 3 phase, IP20, Enclosure size 3, for constant torque applications ERIKS Item #: 12436613
 
Price (Per piece):
€581.78
Frequency converter QD:NEO 7.5kW 18A 380-480V 3 phase, IP20, Enclosure size 3, for constant torque applications FENNER Frequency converter QD:NEO 7.5kW 18A 380-480V 3 phase, IP20, Enclosure size 3, for constant torque applications ERIKS Item #: 12436615
 
Price (Per piece):
€611.04
Stock item
Supply voltage (V)
Input Phases
Output current (A)
Motor power (kW)
Braking Chopper
Degree of protection (IP): IP20
Safe Torque Off: Yes
Clear filter      (11 of the 11 items displayed)
Page Size   
Next