ProductPage

FENNER QD:NEO Inverter IP66

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product Manual Download  (PDF)
Product overview

The Fenner QD:NEO is designed for fast installation and commissioning, Fenner NEO variable frequency drives provide the most cost effective solution for industry. All Fenner NEO units provide 150% overload for 60 seconds as standard, ensuring each drive is suitable for Heavy Duty applications, whilst the IP55 enclosed versions ensure the drive is tough enough to survive in industrial environments.
Extensive I/O and communications interface capabilities ensure the drive can be integrated quickly and efficiently into a wide variety of control systems with the minimum commissioning time, ensuring rapid start up. Fenner NEO's simple parameter structure, and carefully selected factory parameter settings ensure that commissioning time is kept to a minimum.

Application

♦ Sensorless Vector Control - up to 200% torque from 0 speed ensures reliable starting and accurate speed control under all load conditions.
♦ Up to 32kHz Output Switching Frequency gives ultra quiet motor operation
♦ Bluetooth compatible Q-Stick for fast, accurate repeat programming.
♦ All QD:Neo units provide 150% overload for 60 seconds as standard, ensuring each drive is suitable for heavy duty applications.
♦ Stand Alone Versatility, the IP55 & IP66 enclosures are perfect for standalone installations, washdown and dustproof enviroments.

Recommended in: Food & Beverages

Technical information
Construction
Execution
Stock item
Supply voltage (V)
Input Phases
Output current (A)
Motor power (kW)
Braking Chopper: No
Degree of protection (IP): IP66
Safe Torque Off: Yes
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Frequency converter QD:NEO 0.75kW 4.3A 200-240V 1 phase, IP66 switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 0.75kW 4.3A 200-240V 1 phase, IP66 switched, Enclosure size 2, for constant torque applications ERIKS Item #: 13364616
 
Price (Per piece):
€733.25
Frequency converter QD:NEO 0.75kW 4.3A 200-240V 1 phase, IP66 non switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 0.75kW 4.3A 200-240V 1 phase, IP66 non switched, Enclosure size 2, for constant torque applications ERIKS Item #: 12436617
 
Price (Per piece):
€814.15
Frequency converter QD:NEO 1.5kW 7A 200-240V 1 phase, IP66 switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 1.5kW 7A 200-240V 1 phase, IP66 switched, Enclosure size 2, for constant torque applications ERIKS Item #: 13364618
 
Price (Per piece):
€769.40
Frequency converter QD:NEO 1.5kW 7A 200-240V 1 phase, IP66 non switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 1.5kW 7A 200-240V 1 phase, IP66 non switched, Enclosure size 2, for constant torque applications ERIKS Item #: 12436618
 
Price (Per piece):
€855.46
Frequency converter QD:NEO 2.2kW 10.5A 200-240V 1 phase, IP66 switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 2.2kW 10.5A 200-240V 1 phase, IP66 switched, Enclosure size 2, for constant torque applications ERIKS Item #: 13364620
 
Price (Per piece):
€808.99
Frequency converter QD:NEO 2.2kW 10.5A 200-240V 1 phase, IP66 non switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 2.2kW 10.5A 200-240V 1 phase, IP66 non switched, Enclosure size 2, for constant torque applications ERIKS Item #: 12436619
 
Price (Per piece):
€898.49
Frequency converter QD:NEO 0.75kW 2.2A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 0.75kW 2.2A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for constant torque applications ERIKS Item #: 12436624
 
Price (Per piece):
€800.38
Frequency converter QD:NEO 1.5kW 4A 380-480V 3 phase, IP66 switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 1.5kW 4A 380-480V 3 phase, IP66 switched, Enclosure size 2, for constant torque applications ERIKS Item #: 12436625
 
Price (Per piece):
€839.97
Frequency converter QD:NEO 2.2kW 5.8A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 2.2kW 5.8A 380-480V 3 phase, IP66 non switched, Enclosure size 2, for constant torque applications ERIKS Item #: 12436626
 
Price (Per piece):
€883.00
Frequency converter QD:NEO 4kW 7.5A 380-480V 3 phase, IP66 switched, Enclosure size 2, for constant torque applications FENNER Frequency converter QD:NEO 4kW 7.5A 380-480V 3 phase, IP66 switched, Enclosure size 2, for constant torque applications ERIKS Item #: 12436627
 
Price (Per piece):
€934.64
Stock item
Supply voltage (V)
Input Phases
Output current (A)
Motor power (kW)
Braking Chopper: No
Degree of protection (IP): IP66
Safe Torque Off: Yes
Clear filter      (12 of the 12 items displayed)
Page Size   
Next