ProductPage

NEDERMAN Hose reel, series 888

Product documents

Document Document type
Product overview

Medium-sized open reels, the Series 889 reels are fitted
with slightly larger drums and are therefore able to take
a little longer hose than Series 888. These reels are ideal
in environments with high humidity, where hygiene
is of the utmost importance or where there is a risk of
chemical attack. Thanks to the open design, the reels are
very easy to service, maintain and keep clean. Can be
installed on wall or on the ceiling.

• All components in stainless steel and chemically
resistant composite.
• Open design for ease of cleaning.
• Outlet position can be adjusted through 120° for
optimum pull-out and pull-in angle.

Type: 888
Material: Steel
Maximum operating pressure in bar (bar): 15
With hose: Yes
For hose inside diameter (mm): 10
Clear filter      (1 of the 1 items displayed)
Hose reel 888 AIR / WATER diameter 10MM (3/8) Length 15m NEDERMAN Hose reel 888 AIR / WATER diameter 10MM (3/8) Length 15m ERIKS Item #: 23338688

Catalogue item no 1: 30800688

 
Price (Per piece):
€723.00
Type: 888
Material: Steel
Maximum operating pressure in bar (bar): 15
With hose: Yes
For hose inside diameter (mm): 10
Clear filter      (1 of the 1 items displayed)