ProductPage

Steam lance Victoria

Product documents

Document Document type
Product overview

Application
The steam lance will be applied to clean tanks and pipes, available with male thread BSPT or female thread NPT.

Properties

  • high-pressure steam lance with two (cold) handles and 3/4" male or female thread
  • by isolating the lance near the handles, direct contact to the steam tube will appearanced to combustion the hands
  • the steam lance has an open passage
Max. temperature range
+210 °C

Max. working pressure
12 bar

Material
  • AISI 304
  • lance particially isolated with a red Pyrojacket sleeving
Connections
  • male thread nipple with 3/4" BSPT to connect the steam hose with a female thread
or
  • female thread nipple with 3/4" NPT to connect the steam hose with a male thread

Material: AISI 316
Hose fitting type: Male thread
Connection termination: BSPT
Code: Victoria
Maximum operating pressure (bar): 18
Connection termination size: 3/4"
Hose fitting type 2: Steam lance
Connection termination size 2: 3/4"
Type of component: End coupling
Clear filter      (1 of the 1 items displayed)
Steam lance Victoria L=1540 male thread BSPT 3/4" Steam lance Victoria L=1540 male thread BSPT 3/4" ERIKS Item #: 12679549
 
Price (Per piece):
€790.51
Material: AISI 316
Hose fitting type: Male thread
Connection termination: BSPT
Code: Victoria
Maximum operating pressure (bar): 18
Connection termination size: 3/4"
Hose fitting type 2: Steam lance
Connection termination size 2: 3/4"
Type of component: End coupling
Clear filter      (1 of the 1 items displayed)