|
Jet gun SCB50 AL 2"
ERIKS Item #: 10014452
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "jet gun scb50 al 2"",
"item_id": "gr0000000583796",
"material_number": "10014452",
"price": "98.04",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"spray guns for air, water and steam",
"item_category4": "pr_ec011850_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jet gun scb50 al 2"",
"item_id": "gr0000000583796",
"material_number": "10014452",
"price": "98.04",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"spray guns for air, water and steam",
"item_category4": "pr_ec011850_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Jet gun Storz PA 1" male
ERIKS Item #: 11796403
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "jet gun storz pa 1" male",
"item_id": "gr0000001255578",
"material_number": "11796403",
"price": "47.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"spray guns for air, water and steam",
"item_category4": "pr_ec011850_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jet gun storz pa 1" male",
"item_id": "gr0000001255578",
"material_number": "11796403",
"price": "47.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"spray guns for air, water and steam",
"item_category4": "pr_ec011850_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Jet gun Storz PA 2" M
ERIKS Item #: 13353184
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "jet gun storz pa 2" m",
"item_id": "g1579278066240456",
"material_number": "13353184",
"price": "67.88",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"spray guns for air, water and steam",
"item_category4": "pr_ec011850_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "jet gun storz pa 2" m",
"item_id": "g1579278066240456",
"material_number": "13353184",
"price": "67.88",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"accessories for hoses",
"item_category3":"spray guns for air, water and steam",
"item_category4": "pr_ec011850_0007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|