Wash down gun DINGA BABY in aluminum, robust and light weight
ERIKS Item #
Product documents
Document | Document type |
---|---|
Technical data:
- Housing: aluminum
- Cover and seals: EPDM rubber
- Trigger handle: AISI
- Connection: 1/2" BSP female thread
- Max. temperature 50 °C
- Max. working pressure 12 bar
- Water beam controllable from broad beam to strong jet
- Clear red arrow to show the water beam direction
- Not for steam
Also available:
- Wash down guns in brass, stainless steel and light weight plastic version
- Special wash down guns for hot water, for large flow, for (foam)lance mounting, for sterilisation and explosion proof