ProductPage

Hose coupling AISI 316 with female thread (liner part with nut) type SHF DIN 11864-1 BS, Form A; size according to ASME BPE/ Imperial

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Female Thread
Connection termination: DIN 11864-1 BS - ASME/IMP
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-1
Clear filter      (3 of the 3 items displayed)
Hose coupling 25 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - DN25 Hose coupling 25 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - DN25 ERIKS Item #: 13034136
 
Price (Per piece):
€104.25
Hose coupling 38 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - DN40 Hose coupling 38 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - DN40 ERIKS Item #: 13034137
 
Price (Per piece):
€120.04
Hose coupling 50 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - DN50 Hose coupling 50 with female thread type SHF DIN 11864-1 BS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - DN50 ERIKS Item #: 13034138
 
Price (Per piece):
€128.74
Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Female Thread
Connection termination: DIN 11864-1 BS - ASME/IMP
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11864-1
Clear filter      (3 of the 3 items displayed)