ProductPage

Hose coupling AISI 316 with female thread (liner part with nut) type SHF DIN 11864-1 BS, Form A; size according to DIN R2

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Female Thread
Connection termination: DIN 11864-1 BS - DIN/R2
Hose tail execution: Serrated, with safety collar
Hose ID (DN): DN50
Norm: DIN 11864-1
Clear filter      (1 of the 1 items displayed)
Hose coupling 50 with female thread type SHF DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50 Hose coupling 50 with female thread type SHF DIN 11864-1 BS (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50 ERIKS Item #: 13034091
 
Price (Per piece):
€305.91
Material: AISI 316
Connection type: Threaded coupling
Hose fitting type: Food Female Thread
Connection termination: DIN 11864-1 BS - DIN/R2
Hose tail execution: Serrated, with safety collar
Hose ID (DN): DN50
Norm: DIN 11864-1
Clear filter      (1 of the 1 items displayed)