|
Hose Coup. Air king 19MM brass AB6
ERIKS Item #: 13353078
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "hose coup. air king 19mm brass ab6",
"item_id": "g1579278053964178",
"material_number": "13353078",
"price": "24.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose coup. air king 19mm brass ab6",
"item_id": "g1579278053964178",
"material_number": "13353078",
"price": "24.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Coupling Air King AM 3 CI F NPT 1/2"
ERIKS Item #: 10039519
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling air king am 3 ci f npt 1/2"",
"item_id": "gr0000000246934",
"material_number": "10039519",
"price": "6.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling air king am 3 ci f npt 1/2"",
"item_id": "gr0000000246934",
"material_number": "10039519",
"price": "6.8",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Coupling Air King AM 13 CI F NPT 1"
ERIKS Item #: 10039511
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling air king am 13 ci f npt 1"",
"item_id": "gr0000000246943",
"material_number": "10039511",
"price": "6.75",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling air king am 13 ci f npt 1"",
"item_id": "gr0000000246943",
"material_number": "10039511",
"price": "6.75",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Coupling Air King AM 8 CI F NPT 3/4"
ERIKS Item #: 10039522
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "coupling air king am 8 ci f npt 3/4"",
"item_id": "gr0000000246952",
"material_number": "10039522",
"price": "6.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling air king am 8 ci f npt 3/4"",
"item_id": "gr0000000246952",
"material_number": "10039522",
"price": "6.4",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"air hose coupling us (nock 41mm )",
"item_category4": "pr_ec010411_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|