ProductPage

LMC Cam & Groove ERITITE coupling type B in stainless steel, with male thread, NBR seal BSPT

Product documents

Document Document type
Product overview

Application

Recommended in: Chemical, Pharma

Stock item
Material: AISI 316
Hose fitting type
Connection termination
Connection termination size
Code
Maximum operating pressure (bar)
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2: NBR
Type of component
Clear filter      (8 of the 8 items displayed)
Coupler Coupler Cam & Groove ERITITE type B 3/4" in stainless steel, with male thread, NBR seal NPT 3/4" LMC Coupler Coupler Cam & Groove ERITITE type B 3/4" in stainless steel, with male thread, NBR seal NPT 3/4" ERIKS Item #: 10037407
 
Price (Per piece):
€27.46
Coupler Coupler Cam & Groove ERITITE type B 5" in stainless steel, with male thread, NBR seal BSPT 5" LMC Coupler Coupler Cam & Groove ERITITE type B 5" in stainless steel, with male thread, NBR seal BSPT 5" ERIKS Item #: 10069840
 
Price (Per piece):
€204.52
Coupler Coupler Cam & Groove ERITITE type B 6" in stainless steel, with male thread, NBR seal BSPT 6" LMC Coupler Coupler Cam & Groove ERITITE type B 6" in stainless steel, with male thread, NBR seal BSPT 6" ERIKS Item #: 10069841
 
Price (Per piece):
€325.21
Coupler Cam & Groove ERITITE type B 1.1/2" in stainless steel, with male thread, NBR seal BSPT 1.1/2" LMC Coupler Cam & Groove ERITITE type B 1.1/2" in stainless steel, with male thread, NBR seal BSPT 1.1/2" ERIKS Item #: 10037482
 
Price (Per piece):
€41.87
Coupler Coupler Cam & Groove ERITITE type B 1" in stainless steel, with male thread, NBR seal BSPT 1" LMC Coupler Coupler Cam & Groove ERITITE type B 1" in stainless steel, with male thread, NBR seal BSPT 1" ERIKS Item #: 10037323
 
Price (Per piece):
€25.12
Coupler Coupler Cam & Groove ERITITE type B 1.1/2" in stainless steel, with male thread, NBR seal NPT 1.1/2" LMC Coupler Coupler Cam & Groove ERITITE type B 1.1/2" in stainless steel, with male thread, NBR seal NPT 1.1/2" ERIKS Item #: 11020353
 
Price (Per piece):
€60.34
Coupler Coupler Cam & Groove ERITITE type B 1" in stainless steel, with male thread, NBR seal NPT 1" LMC Coupler Coupler Cam & Groove ERITITE type B 1" in stainless steel, with male thread, NBR seal NPT 1" ERIKS Item #: 11012409
 
Price (Per piece):
€25.15
Coupler Cam & Groove ERITITE type B 2" in stainless steel, with male thread, NBR seal NPT 2" LMC Coupler Cam & Groove ERITITE type B 2" in stainless steel, with male thread, NBR seal NPT 2" ERIKS Item #: 11126275
 
Price (Per piece):
€54.07
Stock item
Material: AISI 316
Hose fitting type
Connection termination
Connection termination size
Code
Maximum operating pressure (bar)
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2: NBR
Type of component
Clear filter      (8 of the 8 items displayed)