ProductPage

GOODALL Coupler C&G BOOST type DBW, with ISO welding end in stainless steel with ergonomic handles

Product documents

Document Document type
Product overview

Application

  • The Goodall Boost is an improved version of the standard cam and groove couplers that are suitable for transporting liquids, gases* or granulates.
  • The coupler is connected without torsion to the opposing component-the adapter-by means of the two levers on the coupler.
  • The ergonomically shaped levers, which are wider and longer, provide greater comfort and safety when closing them. Thanks to the leverage effect and the triple spiral ring-which cannot be clamped between the body and the lever-the lever can be fully closed at all times.

Technical information
Construction
Execution
Approval
Options
Stock item
Type: GMV-CG-D-DW
Material: AISI 316
Connection type: Quick Coupling
Hose fitting type: Cam & Groove
Connection termination: Coupler Boost
Welding end OD (mm)
Welding end thickness (mm)
Connection termination size
Norm: Federal Mil A-A-59326A
Maximum operating pressure (bar)
Clear filter      (9 of the 9 items displayed)
Coupler Cam&Groove BOOST type DBW 1/2" in stainless steel, with ISO weld end 1/2 GOODALL Coupler Cam&Groove BOOST type DBW 1/2" in stainless steel, with ISO weld end 1/2 ERIKS Item #: 13414861
 
Price (Per piece):
€24.21
Coupler Cam&Groove BOOST type DBW 3/4" in stainless steel, with ISO weld end 3/4" GOODALL Coupler Cam&Groove BOOST type DBW 3/4" in stainless steel, with ISO weld end 3/4" ERIKS Item #: 13414862
 
Price (Per piece):
€30.06
Coupler Cam&Groove BOOST type DBW 1" in stainless steel, with ISO weld end 1" GOODALL Coupler Cam&Groove BOOST type DBW 1" in stainless steel, with ISO weld end 1" ERIKS Item #: 13414863
 
Price (Per piece):
€35.82
Coupler Cam&Groove BOOST type DBW 1.1/4" in stainless steel, with ISO weld end 1.1/4" GOODALL Coupler Cam&Groove BOOST type DBW 1.1/4" in stainless steel, with ISO weld end 1.1/4" ERIKS Item #: 13414864
 
Price (Per piece):
€47.66
Coupler Cam&Groove BOOST type DBW 1.1/2" in stainless steel, with ISO welding end 1.1/2" GOODALL Coupler Cam&Groove BOOST type DBW 1.1/2" in stainless steel, with ISO welding end 1.1/2" ERIKS Item #: 13414865
 
Price (Per piece):
€50.73
Coupler Cam&Groove BOOST type DBW 2" in stainless steel, with ISO weld end 2" GOODALL Coupler Cam&Groove BOOST type DBW 2" in stainless steel, with ISO weld end 2" ERIKS Item #: 13414866
 
Price (Per piece):
€65.81
Coupler Cam&Groove BOOST type DBW 2.1/2" in stainless steel, with ISO 2.1/2" weld end GOODALL Coupler Cam&Groove BOOST type DBW 2.1/2" in stainless steel, with ISO 2.1/2" weld end ERIKS Item #: 13414867
 
Price (Per piece):
€90.31
Coupler Cam&Groove BOOST type DBW 3" in stainless steel, with ISO weld end 3" GOODALL Coupler Cam&Groove BOOST type DBW 3" in stainless steel, with ISO weld end 3" ERIKS Item #: 13414868
 
Price (Per piece):
€120.15
Coupler Cam&Groove BOOST type DBW 4" in stainless steel, with ISO weld end 4" GOODALL Coupler Cam&Groove BOOST type DBW 4" in stainless steel, with ISO weld end 4" ERIKS Item #: 13414869
 
Price (Per piece):
€181.43
Stock item
Type: GMV-CG-D-DW
Material: AISI 316
Connection type: Quick Coupling
Hose fitting type: Cam & Groove
Connection termination: Coupler Boost
Welding end OD (mm)
Welding end thickness (mm)
Connection termination size
Norm: Federal Mil A-A-59326A
Maximum operating pressure (bar)
Clear filter      (9 of the 9 items displayed)