|
LMC
Grommet Cam & Groove Neoprene® EDN 1.1/2"
ERIKS Item #: 10037770
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "grommet cam & groove neoprene® edn 1.1/2"",
"item_id": "gr0000000584885",
"material_number": "10037770",
"price": "1.79",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grommet cam & groove neoprene® edn 1.1/2"",
"item_id": "gr0000000584885",
"material_number": "10037770",
"price": "1.79",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Gasket Cam & Groove Neoprene® EDN 1.1/4"
ERIKS Item #: 10037779
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "gasket cam & groove neoprene® edn 1.1/4"",
"item_id": "gr0000000580887",
"material_number": "10037779",
"price": "3.15",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove neoprene® edn 1.1/4"",
"item_id": "gr0000000580887",
"material_number": "10037779",
"price": "3.15",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Gasket Cam & Groove Neoprene® EDN 1"
ERIKS Item #: 10037762
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "gasket cam & groove neoprene® edn 1"",
"item_id": "gr0000000580558",
"material_number": "10037762",
"price": "1.57",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove neoprene® edn 1"",
"item_id": "gr0000000580558",
"material_number": "10037762",
"price": "1.57",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
Grommet Cam & Groove Neoprene® EDN 2"
ERIKS Item #: 10037791
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "grommet cam & groove neoprene® edn 2"",
"item_id": "gr0000000581651",
"material_number": "10037791",
"price": "3.83",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grommet cam & groove neoprene® edn 2"",
"item_id": "gr0000000581651",
"material_number": "10037791",
"price": "3.83",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LMC
Grommet Cam & Groove Neoprene® EDN 3/4"
ERIKS Item #: 10037810
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "grommet cam & groove neoprene® edn 3/4"",
"item_id": "gr0000000586156",
"material_number": "10037810",
"price": "0.1",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grommet cam & groove neoprene® edn 3/4"",
"item_id": "gr0000000586156",
"material_number": "10037810",
"price": "0.1",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LMC
Gasket Cam & Groove Neoprene® EDN 3"
ERIKS Item #: 10037804
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "gasket cam & groove neoprene® edn 3"",
"item_id": "gr0000000579979",
"material_number": "10037804",
"price": "2.74",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "gasket cam & groove neoprene® edn 3"",
"item_id": "gr0000000579979",
"material_number": "10037804",
"price": "2.74",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0005",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|