|
Connect 246 I.D. 038mm
ERIKS Item #: 13684316
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "connect 246 i.d. 038mm",
"item_id": "gr0000000578844",
"material_number": "13684316",
"price": "78.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"couplings for abraflex",
"item_category4": "pr_ec011233_0099_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connect 246 i.d. 038mm",
"item_id": "gr0000000578844",
"material_number": "13684316",
"price": "78.5",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"couplings for abraflex",
"item_category4": "pr_ec011233_0099_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Connect 240 EC I.D. 050mm
ERIKS Item #: 14257438
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "connect 240 ec i.d. 050mm",
"item_id": "gr167267425484016",
"material_number": "14257438",
"price": "39.54",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"couplings for abraflex",
"item_category4": "pr_ec011233_0099_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "connect 240 ec i.d. 050mm",
"item_id": "gr167267425484016",
"material_number": "14257438",
"price": "39.54",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"couplings for abraflex",
"item_category4": "pr_ec011233_0099_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Mof 240EC voor Abraflex LD/MD 38 mm
ERIKS Item #: 13684318
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "mof 240ec voor abraflex ld/md 38 mm",
"item_id": "g1579278033046141",
"material_number": "13684318",
"price": "38.82",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"couplings for abraflex",
"item_category4": "pr_ec011233_0099_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "mof 240ec voor abraflex ld/md 38 mm",
"item_id": "g1579278033046141",
"material_number": "13684318",
"price": "38.82",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"couplings for abraflex",
"item_category4": "pr_ec011233_0099_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|