|
Dust Cap C200E2202 2" GM/NBR
ERIKS Item #: 14529020
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap c200e2202 2" gm/nbr",
"item_id": "g1579278066240897",
"material_number": "14529020",
"price": "75.61",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap c200e2202 2" gm/nbr",
"item_id": "g1579278066240897",
"material_number": "14529020",
"price": "75.61",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DUST CAP C100A4401 1" SS/FPM
ERIKS Item #: 14545982
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap c100a4401 1" ss/fpm",
"item_id": "g1579278066414995",
"material_number": "14545982",
"price": "257.95",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap c100a4401 1" ss/fpm",
"item_id": "g1579278066414995",
"material_number": "14545982",
"price": "257.95",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DUST CAP C200C4401 2" SS/FPM
ERIKS Item #: 14547486
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap c200c4401 2" ss/fpm",
"item_id": "g1579278066740047",
"material_number": "14547486",
"price": "361.86",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap c200c4401 2" ss/fpm",
"item_id": "g1579278066740047",
"material_number": "14547486",
"price": "361.86",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Dust cap 4915-4400 SS 1"
ERIKS Item #: 10037824
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap 4915-4400 ss 1"",
"item_id": "gr0000000188948",
"material_number": "10037824",
"price": "213.95",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap 4915-4400 ss 1"",
"item_id": "gr0000000188948",
"material_number": "10037824",
"price": "213.95",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Dust cap 6070B4407 SS 1.1/2"- 2"
ERIKS Item #: 10037887
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap 6070b4407 ss 1.1/2"- 2"",
"item_id": "gr0000000245437",
"material_number": "10037887",
"price": "319.76",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap 6070b4407 ss 1.1/2"- 2"",
"item_id": "gr0000000245437",
"material_number": "10037887",
"price": "319.76",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Dust cap 4915-1400 AL 1"
ERIKS Item #: 10037823
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap 4915-1400 al 1"",
"item_id": "gr0000000186297",
"material_number": "10037823",
"price": "220.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap 4915-1400 al 1"",
"item_id": "gr0000000186297",
"material_number": "10037823",
"price": "220.98",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Dust cap 5435C1407 AL 2.1/2"
ERIKS Item #: 10037838
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap 5435c1407 al 2.1/2"",
"item_id": "gr0000000189066",
"material_number": "10037838",
"price": "131.26",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap 5435c1407 al 2.1/2"",
"item_id": "gr0000000189066",
"material_number": "10037838",
"price": "131.26",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Dust cap 5535C1407 AL 3"
ERIKS Item #: 10037825
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap 5535c1407 al 3"",
"item_id": "gr0000000580119",
"material_number": "10037825",
"price": "149.09",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap 5535c1407 al 3"",
"item_id": "gr0000000580119",
"material_number": "10037825",
"price": "149.09",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Dust cap 5635B1407 AL 4"
ERIKS Item #: 10037826
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap 5635b1407 al 4"",
"item_id": "gr0000000246175",
"material_number": "10037826",
"price": "196.71",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap 5635b1407 al 4"",
"item_id": "gr0000000246175",
"material_number": "10037826",
"price": "196.71",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Dust cap 6070B1407 AL 1.1/2"- 2"
ERIKS Item #: 10037885
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "dust cap 6070b1407 al 1.1/2"- 2"",
"item_id": "gr0000000246086",
"material_number": "10037885",
"price": "117.27",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dust cap 6070b1407 al 1.1/2"- 2"",
"item_id": "gr0000000246086",
"material_number": "10037885",
"price": "117.27",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010765_0002",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|