ProductPage

TODO Dry-break coupling tank unit - female thread

Product documents

Document Document type
Product overview

Material: Aluminium
Code
Maximum operating pressure (bar)
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Dry-Break
Connection termination 2: Tank unit
Connection termination size 2
Seal material 2: FPM
Type of component: Quick Coupling
Clear filter      (6 of the 6 items displayed)
Tank unit 4942A-1107 AL F 1" TODO Tank unit 4942A-1107 AL F 1" ERIKS Item #: 10037852
 
Price (Per piece):
€243.00
Tank unit 5002 -1107 AL F 2" TODO Tank unit 5002 -1107 AL F 2" ERIKS Item #: 10037883
 
Price (Per piece):
€230.81
Tank unit 5331C-1107 AL F 2.1/2" TODO Tank unit 5331C-1107 AL F 2.1/2" ERIKS Item #: 10037899
 
Price (Per piece):
€349.43
Tank unit 5431C-1107 AL F 3" TODO Tank unit 5431C-1107 AL F 3" ERIKS Item #: 11008909
 
Price (Per piece):
€382.44
Tank unit 5531C-1107 AL F 3" TODO Tank unit 5531C-1107 AL F 3" ERIKS Item #: 10037857
 
Price (Per piece):
€337.29
Tank unit 5631-1107 AL F 4" TODO Tank unit 5631-1107 AL F 4" ERIKS Item #: 10037860
 
Price (Per piece):
€551.14
Material: Aluminium
Code
Maximum operating pressure (bar)
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Dry-Break
Connection termination 2: Tank unit
Connection termination size 2
Seal material 2: FPM
Type of component: Quick Coupling
Clear filter      (6 of the 6 items displayed)