ProductPage

MANN TEK Dry-break coupling - tank unit

Product documents

Document Document type
Product overview

Stock item
Material: AISI 316L
Code
Maximum operating pressure (bar): 25
Hose fitting type
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Dry-Break
Connection termination 2: Tank unit
Connection termination size 2
Seal material 2
Type of component: Quick Coupling
Clear filter      (4 of the 4 items displayed)
Tank unit T210A4401A 2”BSP SS FPM/PTFE MANN TEK Tank unit T210A4401A 2”BSP SS FPM/PTFE ERIKS Item #: 13353428
 
Price (Per piece):
€501.60
Tank Unit T210A4463A 2"BSP SS EPDM/PTFE MANN TEK Tank Unit T210A4463A 2"BSP SS EPDM/PTFE ERIKS Item #: 12960891
 
Price (Per piece):
€533.93
Tank Unit T414B4401A 3"BSP SS FPM MANN TEK Tank Unit T414B4401A 3"BSP SS FPM ERIKS Item #: 13543106
 
Price (Per piece):
€589.15
Tank Unit T414B4403A 3"BSP SS EPDM MANN TEK Tank Unit T414B4403A 3"BSP SS EPDM ERIKS Item #: 13543105
 
Price (Per piece):
€572.04
Stock item
Material: AISI 316L
Code
Maximum operating pressure (bar): 25
Hose fitting type
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Dry-Break
Connection termination 2: Tank unit
Connection termination size 2
Seal material 2
Type of component: Quick Coupling
Clear filter      (4 of the 4 items displayed)