ProductPage

DSP coupling - type DVG - aluminium - reducer with locking

Product documents

Document Document type
Product overview

Stock item
Material: Aluminium
Code: DVG
Maximum operating pressure (bar): 16
Hose fitting type: DSP
Connection termination: With locking ring
Connection termination size: DN65
Hose fitting type 2: DSP
Connection termination 2: With locking ring
Connection termination size 2
Seal material 2: NBR
Type of component: Quick Coupling
Clear filter      (2 of the 2 items displayed)
Reducer DSP DVG DN65-40 AL Reducer DSP DVG DN65-40 AL ERIKS Item #: 10038076
 
Price (Per piece):
€40.34
Reducer DSP DVG DN65-100 AL Reducer DSP DVG DN65-100 AL ERIKS Item #: 11026628
 
Price (Per piece):
€284.42
Stock item
Material: Aluminium
Code: DVG
Maximum operating pressure (bar): 16
Hose fitting type: DSP
Connection termination: With locking ring
Connection termination size: DN65
Hose fitting type 2: DSP
Connection termination 2: With locking ring
Connection termination size 2
Seal material 2: NBR
Type of component: Quick Coupling
Clear filter      (2 of the 2 items displayed)