ProductPage

Guillemin coupling - type GF - female thread aluminium

Product documents

Document Document type
Product overview

Stock item
Material: Aluminium
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Code: GF
Maximum operating pressure (bar): 16
Hose fitting type 2: Guillemin
Connection termination 2: Without locking ring
Connection termination size 2
Type of component: Quick Coupling
Clear filter      (9 of the 9 items displayed)
Coupling Guillemin DN40 aluminum 1.1/2" Coupling Guillemin DN40 aluminum 1.1/2" ERIKS Item #: 10038038
 
Price (Per piece):
€5.18
Coupling Guillemin DN32 aluminum 1.1/4" Coupling Guillemin DN32 aluminum 1.1/4" ERIKS Item #: 10038037
 
Price (Per piece):
€29.70
Coupling Guillemin DN25 aluminum 1" Coupling Guillemin DN25 aluminum 1" ERIKS Item #: 10070106
 
Price (Per piece):
€10.43
Coupling Guillemin DN65 aluminum 2.1/2" Coupling Guillemin DN65 aluminum 2.1/2" ERIKS Item #: 10038040
 
Price (Per piece):
€8.09
Coupling Guillemin DN40 aluminum 2" Coupling Guillemin DN40 aluminum 2" ERIKS Item #: 10070107
 
Price (Per piece):
€5.15
Coupling Guillemin DN50 aluminum 2" Coupling Guillemin DN50 aluminum 2" ERIKS Item #: 10038039
 
Price (Per piece):
€6.13
Coupling Guillemin DN20 aluminum 3/4" Coupling Guillemin DN20 aluminum 3/4" ERIKS Item #: 10070105
 
Price (Per piece):
€3.89
Coupling Guillemin DN80 aluminum 3" Coupling Guillemin DN80 aluminum 3" ERIKS Item #: 10038041
 
Price (Per piece):
€13.00
Coupling Guillemin DN100 aluminum 4" Coupling Guillemin DN100 aluminum 4" ERIKS Item #: 10038042

Catalogue item no 1: 10038042

 
Price (Per piece):
€16.73
Stock item
Material: Aluminium
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Code: GF
Maximum operating pressure (bar): 16
Hose fitting type 2: Guillemin
Connection termination 2: Without locking ring
Connection termination size 2
Type of component: Quick Coupling
Clear filter      (9 of the 9 items displayed)