ProductPage

GOODALL Hosetail DuraCrimp Female Thread BSP cone 60°

Product documents

Document Document type
Product overview

Stock item
Type: GDU
Material
Connection type: Threaded coupling
Hose fitting type: Female swivel thread
Connection termination: BSP 60° cone
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Clear filter      (21 of the 21 items displayed)
Page Size   
Next
Hose barb DuraCrimp 6mm Female thread BSP cone 60° 3/8" SS AISI316L - 90° GOODALL Hose barb DuraCrimp 6mm Female thread BSP cone 60° 3/8" SS AISI316L - 90° ERIKS Item #: 13562465
 
Price (Per piece):
€18.96
Hosetail DuraCrimp Female Thread BSP cone 60° 1/4" SS AISI316L GOODALL Hosetail DuraCrimp Female Thread BSP cone 60° 1/4" SS AISI316L ERIKS Item #: 13253811
 
Price (Per piece):
€12.85
Hosetail DuraCrimp Female Thread BSP cone 60° 3/8" SS AISI316L GOODALL Hosetail DuraCrimp Female Thread BSP cone 60° 3/8" SS AISI316L ERIKS Item #: 13253812
 
Price (Per piece):
€16.19
Hose barb DuraCrimp 10mm Female thread BSP cone 60° 3/8" SS AISI316L - 90° GOODALL Hose barb DuraCrimp 10mm Female thread BSP cone 60° 3/8" SS AISI316L - 90° ERIKS Item #: 13580598
 
Price (Per piece):
€20.89
Hose barb DuraCrimp 12mm Female thread BSP cone 60° 1/2" SS AISI316L - 90° GOODALL Hose barb DuraCrimp 12mm Female thread BSP cone 60° 1/2" SS AISI316L - 90° ERIKS Item #: 13562466
 
Price (Per piece):
€27.22
Hose barb DuraCrimp 12mm female thread BSP cone 60° 3/4" SS AISI316L GOODALL Hose barb DuraCrimp 12mm female thread BSP cone 60° 3/4" SS AISI316L ERIKS Item #: 13562487
 
Price (Per piece):
€30.99
Hosetail DuraCrimp Female Thread BSP cone 60° 1/2" SS AISI316L GOODALL Hosetail DuraCrimp Female Thread BSP cone 60° 1/2" SS AISI316L ERIKS Item #: 13253813
 
Price (Per piece):
€22.55
Hosetail DuraCrimp Female Thread BSP cone 60° 3/4" SS AISI316L GOODALL Hosetail DuraCrimp Female Thread BSP cone 60° 3/4" SS AISI316L ERIKS Item #: 13253815
 
Price (Per piece):
€35.35
Hose barb DuraCrimp 19mm Female thread BSP cone 60° 3/4" SS AISI316L - 90° GOODALL Hose barb DuraCrimp 19mm Female thread BSP cone 60° 3/4" SS AISI316L - 90° ERIKS Item #: 13580549
 
Price (Per piece):
€44.43
Hosetail DuraCrimp Female Thread BSP cone 60° 1" SS AISI316L GOODALL Hosetail DuraCrimp Female Thread BSP cone 60° 1" SS AISI316L ERIKS Item #: 13253816
 
Price (Per piece):
€52.30
Stock item
Type: GDU
Material
Connection type: Threaded coupling
Hose fitting type: Female swivel thread
Connection termination: BSP 60° cone
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Clear filter      (21 of the 21 items displayed)
Page Size   
Next