ProductPage

Safety clamp coupling in PP with male thread type ECM

Product documents

Document Document type
Product overview

Type: ECM
Material: Polypropylene PP
Connection type: Threaded coupling
Hose fitting type: Male thread
Connection termination: BSP flat face
Hose tail execution: Smooth, with safety collar
Hose ID (DN)
Norm
Clear filter      (3 of the 3 items displayed)
Coupling ECM 38 PP male thread BSP 1.1/2 Coupling ECM 38 PP male thread BSP 1.1/2 ERIKS Item #: 11383443
 
Price (Per piece):
€169.76
Coupling ECM 50 PP 2" male thread BSP Coupling ECM 50 PP 2" male thread BSP ERIKS Item #: 10070362
 
Price (Per piece):
€71.20
Coupling ECM 75 PP 3" male thread BSP Coupling ECM 75 PP 3" male thread BSP ERIKS Item #: 10070370
 
Price (Per piece):
€86.85
Type: ECM
Material: Polypropylene PP
Connection type: Threaded coupling
Hose fitting type: Male thread
Connection termination: BSP flat face
Hose tail execution: Smooth, with safety collar
Hose ID (DN)
Norm
Clear filter      (3 of the 3 items displayed)