|
GOODALL
Swivel nut steam steel 1/2"
ERIKS Item #: 12737498
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "swivel nut steam steel 1/2"",
"item_id": "gr0000001391225",
"material_number": "12737498",
"price": "4.5",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054807",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel nut steam steel 1/2"",
"item_id": "gr0000001391225",
"material_number": "12737498",
"price": "4.5",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054807",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GOODALL
Union nut /DINBO casted steel B 12 3/4"-1"
ERIKS Item #: 10014367
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "union nut /dinbo casted steel b 12 3/4"-1"",
"item_id": "gr0000001191734",
"material_number": "10014367",
"price": "10.69",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054807",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "union nut /dinbo casted steel b 12 3/4"-1"",
"item_id": "gr0000001191734",
"material_number": "10014367",
"price": "10.69",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054807",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GOODALL
Swivel nut steam steel 3/4"-1"
ERIKS Item #: 12737499
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "swivel nut steam steel 3/4"-1"",
"item_id": "gr0000001391562",
"material_number": "12737499",
"price": "8.3",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054807",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swivel nut steam steel 3/4"-1"",
"item_id": "gr0000001391562",
"material_number": "12737499",
"price": "8.3",
"item_brand": "goodall",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"steam coupling ( boss ",
"item_category4": "pr1445341054807",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|