ProductPage

Stainless steel/FPM swivel

Product documents

Document Document type
Product overview

Material: AISI 316
Type: Swivel
Maximum operating pressure (bar): 30
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size: 1/2"
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2: 1/2"
Shape: Swivel
Clear filter      (1 of the 1 items displayed)
Swivel SS/FPM M R 1/2"x F R 1/2" Swivel SS/FPM M R 1/2"x F R 1/2" ERIKS Item #: 11470285
 
Price (Per piece):
€39.72
Material: AISI 316
Type: Swivel
Maximum operating pressure (bar): 30
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size: 1/2"
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2: 1/2"
Shape: Swivel
Clear filter      (1 of the 1 items displayed)