ProductPage

Swivel coupling Rotapoint® stainless steel, to maximum 25 bar

Product documents

Document Document type
Product overview

Stock item
Material: AISI 316 / FPM
Type: Swivel
Maximum operating pressure (bar)
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2
Shape: Swivel
Clear filter      (10 of the 10 items displayed)
Swivel Rotapoint® Stainless steel 1.1/4" BSP male x female E.P. Swivel Rotapoint® Stainless steel 1.1/4" BSP male x female E.P. ERIKS Item #: 13562399
 
Price (Per piece):
€217.89
Swivel Rotapoint® Stainless steel/ FPM, male x female 1" BSP, 25 bar Swivel Rotapoint® Stainless steel/ FPM, male x female 1" BSP, 25 bar ERIKS Item #: 12703603
 
Price (Per piece):
€200.92
Swivel Rotapoint® Stainless steel/ FPM, male x female 1.1/2" BSP, 20 bar Swivel Rotapoint® Stainless steel/ FPM, male x female 1.1/2" BSP, 20 bar ERIKS Item #: 12703604
 
Price (Per piece):
€242.62
Swivel Rotapoint® Stainless steel/ FPM, male x female 1.1/4" BSP, 20 bar Swivel Rotapoint® Stainless steel/ FPM, male x female 1.1/4" BSP, 20 bar ERIKS Item #: 12961810
 
Price (Per piece):
€247.31
Swivel Rotapoint® Stainless steel/ FPM, male x female 1/2" BSP, 25 bar Swivel Rotapoint® Stainless steel/ FPM, male x female 1/2" BSP, 25 bar ERIKS Item #: 12703601
 
Price (Per piece):
€180.05
Swivel Rotapoint® Stainless steel/ FPM, male x female 2" BSP, 16 bar Swivel Rotapoint® Stainless steel/ FPM, male x female 2" BSP, 16 bar ERIKS Item #: 12703605
 
Price (Per piece):
€300.76
Swivel Rotapoint® Stainless steel/ FPM, male x female 3" BSP, 10 bar Swivel Rotapoint® Stainless steel/ FPM, male x female 3" BSP, 10 bar ERIKS Item #: 12703606
 
Price (Per piece):
€668.73
Swivel Rotapoint® Stainless steel/ FPM, male x female 3/4" BSP, 25 bar Swivel Rotapoint® Stainless steel/ FPM, male x female 3/4" BSP, 25 bar ERIKS Item #: 12703602
 
Price (Per piece):
€190.39
Swivel Rotapoint® Stainless steel/ FPM, male x female 4" BSP, 10 bar Swivel Rotapoint® Stainless steel/ FPM, male x female 4" BSP, 10 bar ERIKS Item #: 12703607
 
Price (Per piece):
€818.39
Swivel Rotapoint® Stainless steel/FPM, 1" BSP male x female E.P. Swivel Rotapoint® Stainless steel/FPM, 1" BSP male x female E.P. ERIKS Item #: 13562407
 
Price (Per piece):
€203.91
Stock item
Material: AISI 316 / FPM
Type: Swivel
Maximum operating pressure (bar)
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2
Shape: Swivel
Clear filter      (10 of the 10 items displayed)