ProductPage

Swivel MS LD

Product documents

Document Document type
Product overview

Material: Brass
Type: Swivel
Maximum operating pressure (bar): 10
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2
Shape: Swivel
Clear filter      (2 of the 2 items displayed)
Swivel MS LD M 1" x F 1" Swivel MS LD M 1" x F 1" ERIKS Item #: 13353754
 
Price (Per piece):
€67.63
Swivel MS LD M 3/4" x F 3/4" Swivel MS LD M 3/4" x F 3/4" ERIKS Item #: 13353752
 
Price (Per piece):
€68.24
Material: Brass
Type: Swivel
Maximum operating pressure (bar): 10
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2
Shape: Swivel
Clear filter      (2 of the 2 items displayed)