ProductPage

Swivel ROTAPOINT stainless steel steam

Product documents

Document Document type
Product overview

Stock item
Material: AISI 316 / FPM
Type: Swivel
Maximum operating pressure (bar): 15
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2
Shape: Swivel
Clear filter      (4 of the 4 items displayed)
Swivel Rotapoint® Stainless steel for steam 1.1/4" BSP male x female Swivel Rotapoint® Stainless steel for steam 1.1/4" BSP male x female ERIKS Item #: 13562392
 
Price (Per piece):
€354.32
Swivel Rotapoint® Stainless steel for steam 1/2" BSP male x female Swivel Rotapoint® Stainless steel for steam 1/2" BSP male x female ERIKS Item #: 13562378
 
Price (Per piece):
€6.03
Swivel Rotapoint® Stainless steel for steam 3/4" BSP male x female Swivel Rotapoint® Stainless steel for steam 3/4" BSP male x female ERIKS Item #: 13562334
 
Price (Per piece):
€2.82
Swivel Rotapoint® Stainless steel for steel 1" BSP male x female Swivel Rotapoint® Stainless steel for steel 1" BSP male x female ERIKS Item #: 13562395
 
Price (Per piece):
€179.72
Stock item
Material: AISI 316 / FPM
Type: Swivel
Maximum operating pressure (bar): 15
Hose fitting type: Female fix thread
Connection termination: BSPP
Connection termination size
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2
Shape: Swivel
Clear filter      (4 of the 4 items displayed)