ProductPage

Tanker coupling - female coupling - complete - type MK - brass

Product documents

Document Document type
Product overview

Stock item
Material: Brass
Hose fitting type: Female fix thread
Connection termination: BSPP
Code: MK
Maximum operating pressure (bar): 16
Connection termination size
Hose fitting type 2: TW
Connection termination 2: Female MK
Connection termination size 2
Seal material 2: NBR
Type of component: Quick Coupling
Clear filter      (3 of the 3 items displayed)
Tank truck coupling (TW) Female MK DN 50 Brass 2" BSPP Tank truck coupling (TW) Female MK DN 50 Brass 2" BSPP ERIKS Item #: 10039585
 
Price (Per piece):
€30.59
Tank truck coupling (TW) Female MK DN 80 Brass 3" BSPP Tank truck coupling (TW) Female MK DN 80 Brass 3" BSPP ERIKS Item #: 10039586
 
Price (Per piece):
€62.34
Tank truck coupling (TW) Female MK DN 100 Brass 4" BSPP Tank truck coupling (TW) Female MK DN 100 Brass 4" BSPP ERIKS Item #: 10039565
 
Price (Per piece):
€137.44
Stock item
Material: Brass
Hose fitting type: Female fix thread
Connection termination: BSPP
Code: MK
Maximum operating pressure (bar): 16
Connection termination size
Hose fitting type 2: TW
Connection termination 2: Female MK
Connection termination size 2
Seal material 2: NBR
Type of component: Quick Coupling
Clear filter      (3 of the 3 items displayed)