ProductPage

FIXX LOK Fixx Lok plug type NVH, with shut-off valve, m.s. zinc plated, female thread BSP

Product documents

Document Document type
Product overview

Application

  • suitable for high pressure applications
  • industrial quality quick coupling for pneumatic and hydraulic applications
  • suitable for liquids, gases and chemicals
  • minimum pressure drop through a special construction of the valves
  • available in AISI 303, AISI 316, carbon steel and brass
Temperature range
  • AISI 303/316: -20 °C up to +200 °C, by FKM seal
  • carbon steel: -20 °C up to +100 °C, by NBR seal
  • brass: -20 °C up to +200 °C, by FKM seal
Dimensions
standard versions 1/4" up to 2"

Connections
  • standard available with BSP or NPT female thread
  • other thread types on request
Accessories
  • dust cover in steel and aluminum available
  • dust plug in aluminum available
Interchangeable with
Parker / Snap-tite H series; in accordance with our specified working pressures

Material: Steel
Surface protection: Cr6-free zinc plated
Type of component: Quick Coupling
Connection termination size: 1/4"
Hose fitting type: Female fix thread
Connection termination: BSPP
Code: NVH-BF13-AZN
Maximum operating pressure (bar): 448
Hose fitting type 2: Fixx Lok H series
Connection termination 2: Male with valve
Connection termination size 2: H-series
Seal material 2: NBR
Clear filter      (1 of the 1 items displayed)
Nipple Fixx Lok till 448 bar, serie NVH in Steel, female thread BSP 1/4" FIXX LOK Nipple Fixx Lok till 448 bar, serie NVH in Steel, female thread BSP 1/4" ERIKS Item #: 12957208
 
Price (Per piece):
€9.19
10 piece per package
Material: Steel
Surface protection: Cr6-free zinc plated
Type of component: Quick Coupling
Connection termination size: 1/4"
Hose fitting type: Female fix thread
Connection termination: BSPP
Code: NVH-BF13-AZN
Maximum operating pressure (bar): 448
Hose fitting type 2: Fixx Lok H series
Connection termination 2: Male with valve
Connection termination size 2: H-series
Seal material 2: NBR
Clear filter      (1 of the 1 items displayed)