FIXX LOK Nipple Fixx Lok type NPH un-valved/plain Stainless steel 316 female thread BSP, up to 345 bar
Product documents
Document | Document type |
---|---|
Product overview |
Application
- suitable for high pressure applications
- industrial quality quick coupling for pneumatic and hydraulic applications
- suitable for liquids, gases and chemicals
- minimum pressure drop through a special construction of the valves
- available in AISI 303, AISI 316, carbon steel and brass
- AISI 303/316: -20 °C up to +200 °C, by FKM seal
- carbon steel: -20 °C up to +100 °C, by NBR seal
- brass: -20 °C up to +200 °C, by FKM seal
standard versions 1/4" up to 2"
Connections
- standard available with BSP or NPT female thread
- other thread types on request
- dust cover in steel and aluminum available
- dust plug in aluminum available
Parker / Snap-tite H series; in accordance with our specified working pressures
FIXX LOK
Nipple Fixx Lok till 138 bar, serie NPH in AISI 316, female thread BSP 3/4"
ERIKS Item #: 12957217
|
Price (Per piece):
€29.64
|